References
SMC:ZP2-32HBS
Rubix:2610742

Documents
Product details : SMC ZP2-32HBS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Shapes: bellows
•Pad Sizes: Ø 32, Ø 150
•Materials: NBR, silicone rubber, FKM, CR
•Special pads also available for very specific applications
•High Flexibility.
Pad Diameter: 32mm
Material: S (Silicon Rubber)
•Pad Sizes: Ø 32, Ø 150
•Materials: NBR, silicone rubber, FKM, CR
•Special pads also available for very specific applications
•High Flexibility.
Pad Diameter: 32mm
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | silicone rubber |
| Diameter | 32 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 17.54 excl. VAT
/ Each
£ 21.05 incl. VAT
- Delivery usually within ( 4 ) days