References
Festo:VAS-55-1/4-NBR
Rubix:121A1399
Manufacturer :36144
EAN:4052568010188

Documents
Product details : FESTO 36144 SUCTION CUP COMPLETE VAS-55-1/4-NBR
Suction cup complete VAS-55-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=55 mm, Effective suction diameter=44 mm, Position of Connection=on top, Suction cup shape=round flat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x56x56 mm |
|---|---|
| Logistic Weight | 31,9 g |
| Material | nbr |
| Diameter | 55 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Delivery usually within ( 10 ) days