References
SMC:ZPR25CN-08-B6
Rubix:2610912
Manufacturer :ZPR25CN-08-B6
EAN:3618036455304

Documents
Product details : SMC ZPR25CN-08-B6 VACUUM PAD HORIZONTAL RIB NBR
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mmShapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: 08 (One-touch Fitting Ø8)
Mounting Thread: B6 (Female Thread M6X1)
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: 08 (One-touch Fitting Ø8)
Mounting Thread: B6 (Female Thread M6X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x58x40 mm |
|---|---|
| Logistic Weight | 50 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 8 ) days