Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR16CN-06-B6 VACUUM PAD
SMC ZPR16CN-06-B6 VACUUM PAD
Vacuum Pad
References
smc:
ZPR16CN-06-B6
rubix:
2610904
Technical specifications
Material
NBR
Diameter
16
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR16CN-06-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 16
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
47
x
31
mm
Logistic Weight
23
g
Material
NBR
Diameter
16
mm
Shape
Flat
Type
Vacuum Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.21
excl. VAT
/
Each
£
27.85
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
PIAB 0202850 SUCTION CUP
SMC ZPT3-B5 ADAPTER
SMC ZPR50UN-08-B6 VACUUM PAD
FESTO 1385610 SUCTION CUP COMPLETE
SMC ZPR32CNJ10-06-A10 VACUUM PAD
SMC ZPT50CNK10-B01-A14 VACUUM PAD
SMC ZPT32CS-B10 VACUUM PAD
PIAB BF110P.5K.G40M CUP 0110290
SMC ZPT08UN-B4 VACUUM PAD
SMC ZP08BS VACUUM PAD
SMC ZPR32UNK10-06-A10 HORIZONTAL ENTRY V/PAD & BUFFER
SMC ZPX50HBS-B01-B10 VACUUM PAD
SMC ZP3PS-T32JT2SF-W-BG02 BELLOWS TYPE VACUUM PAD
SMC ZPT3507UN-B5 VACUUM PAD
AVENTICS 1820455077