FESTO 1396108 SUCTION CUP COMPLETE VAS-125-3/8-PUR-B
VAS vacuum cups
See technical informationSee documentsReferences
Festo:VAS-125-3/8-PUR-B
Rubix:263A5849
Manufacturer :1396108
EAN:4052568105716

Documents
Product details : FESTO 1396108 SUCTION CUP COMPLETE VAS-125-3/8-PUR-B
Suction cup complete VAS-125-3/8-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=6 mm, Nominal size=7 mm, Suction cup diameter=125 mm, Suction cup volume=79,1 cm3, Effective suction diameter=101,8 mm
Technical specifications
Attributes
| Logistic Weight | 250,96 g |
|---|---|
| Material | pur |
| Diameter | 125 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 63.78 excl. VAT
/ Each
£ 76.54 incl. VAT
- Delivery usually within ( 2 ) days