References
SMC:ZP2-07CS
Rubix:2610715

Documents
Product details : SMC ZP2-07CS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 3 - Ø 8 mm
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 7mm
Pad Type: C (Flat w/Ribs)
Material: S (Silicon Rubber)
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 7mm
Pad Type: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x12x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 7 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- Delivery usually within ( 4 ) days