FESTO 35416 SUCTION CUP COMPLETE VASB-100-1/4-NBR
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-100-1/4-NBR
Rubix:120A4446
Manufacturer :35416
EAN:4052568068127

Documents
Product details : FESTO 35416 SUCTION CUP COMPLETE VASB-100-1/4-NBR
Suction cup complete VASB-100-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=100 mm, Effective suction diameter=85 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Material | nbr |
| Diameter | 100 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 42.62 excl. VAT
/ Each
£ 51.14 incl. VAT
- Delivery usually within ( 2 ) days