References
SMC:ZPT50HBN-A14
Rubix:121A0884
Manufacturer :ZPT50HBN-A14
EAN:3618036447323

Documents
Product details : SMC ZPT50HBN-A14 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Mounting Thread: A14 (M14X1)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Mounting Thread: A14 (M14X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x66x54 mm |
|---|---|
| Logistic Weight | 113 g |
| Material | nbr |
| Diameter | 50 mm |
| Shape | round |
| Type | large bellows pad |
Show UNSPSC/ECL@SS
£ 30.17 excl. VAT
/ Each
£ 36.20 incl. VAT
- Delivery usually within ( 4 ) days