FESTO 1396066 SUCTION CUP COMPLETE VASB-100-1/4-PUR-B


VASB vacuum cup

References
festo:VASB-100-1/4-PUR-B
rubix:121A4213
manufacturer :1396066
ean:4052568105693
VASB-100-1/4-PUR-B Suction cup complete
brand logo
Technical specifications
Materialpur
Diameter100 mm
Shaperound
See all Specifications

Product details : FESTO 1396066 SUCTION CUP COMPLETE VASB-100-1/4-PUR-B


Suction cup complete VASB-100-1/4-PUR-B Suction cup height compensator=15,5 mm, Nominal size=4 mm, Suction cup diameter=100 mm, Suction cup volume=128 cm3, Effective suction diameter=90,5 mm

Technical specifications


Attributes
Logistic Weight154,7 g
Materialpur
Diameter100 mm
Shaperound
Typevasb
Show UNSPSC/ECL@SS
£ 37.52 excl. VAT
/ Each
£ 45.02 incl. VAT
  • Delivery usually within ( 2 ) days