References
SMC:ZPT25CN-A6
Rubix:183A2692
EAN:3618036449808



Documents
Product details : SMC ZPT25CN-A6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: A6 (Male Thread M6X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: A6 (Male Thread M6X1)
Strengths
•Vertical vacuum entry
Flat, ribbed, deep, and bellows pad styles
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x45x28 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Delivery usually within ( 4 ) days