FESTO 1382277 SUCTION CUP COMPLETE VASB-100-1/4-SI-B
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-100-1/4-SI-B
Rubix:132A2068
Manufacturer :1382277
EAN:4052568105662

Documents
Product details : FESTO 1382277 SUCTION CUP COMPLETE VASB-100-1/4-SI-B
Suction cup complete VASB-100-1/4-SI-B Suction cup height compensator=15,5 mm, Nominal size=4 mm, Suction cup diameter=100 mm, Suction cup volume=128 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Material | silicone |
| Diameter | 100 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 59.66 excl. VAT
/ Each
£ 71.59 incl. VAT
- Delivery usually within ( 2 ) days