FESTO 1377637 SUCTION CUP COMPLETE VASB-30-1/8-SI-B
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-30-1/8-SI-B
Rubix:121A3795
Manufacturer :1377637
EAN:4052568061906

Documents
Product details : FESTO 1377637 SUCTION CUP COMPLETE VASB-30-1/8-SI-B
Suction cup complete VASB-30-1/8-SI-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=13,9 mm, Nominal size=3 mm, Suction cup diameter=30 mm, Suction cup volume=6,18 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x35 mm |
|---|---|
| Logistic Weight | 6,51 g |
| Material | silicone |
| Diameter | 30 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
- In stock: Next day delivery