References
SMC:ZP50HN
Rubix:214A0475
Manufacturer :ZP50HN
EAN:3618036457216

Documents
Product details : SMC ZP50HN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø50
Material: N (NBR)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø50
Material: N (NBR)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x12 mm |
|---|---|
| Logistic Weight | 22 g |
| Material | nbr |
| Diameter | 50 mm |
| Shape | round |
| Type | heavy duty vacuum pad |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Delivery usually within ( 4 ) days