Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 570042 ELECTRICAL SUB-BASE CAPC-F1-E-M12
FESTO 570042 ELECTRICAL SUB-BASE CAPC-F1-E-M12
VAVE electrical connection plate
References
festo:
CAPC-F1-E-M12
rubix:
110A2555
manufacturer :
570042
ean:
4052568216511
Technical specifications
Type
Electrical Sub-Base
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 570042 ELECTRICAL SUB-BASE CAPC-F1-E-M12
electrical Connection box CAPC-F1-E-M12 Dimensions W x L x H=50 mm x 148 mm x 28 mm, Fieldbus interface=2 x M12 socket, 5 pin, Operating voltage range DC=18 - 30 V, Max. power supply=4 A, Nominal operating voltage DC=24 V
Technical specifications
Attributes
Type
Electrical Sub-Base
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.08
excl. VAT
/
Each
£
123.70
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 177616 TIMER PZVT-120-SEC
PARKER P8LMH20M9A MODUFLEX 20 PIN MULTIPIN CABLE 9M
PARKER CCP024D SOLENOID COIL 24VDC
SMC V31 SOLENOID CONNECTOR
FESTO 573920 ELECTRICAL SUB-BASE VAVE-L1-1R8-LR
SMC EX600-DXNC SERIAL INTERFACE UNIT
AVENTICS R422101599
PARKER 110V AC COIL 481865A5
SMC IZS41-340P-06B
AVENTICS 1834484163
CAMOZZI G73 SOLENOID COIL-24V DC-NYLON-22X22
CAMOZZI 220 VOLT AC COIL A8E
SMC K31 PLUG
AVENTICS 0820019980 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
FESTO 573946 ELECTRICAL SUB-BASE