FESTO 177616 TIMER PZVT-120-SEC

Timer

See technical information

References

Festo:PZVT-120-SEC
Rubix:219A7050
Manufacturer :177616
EAN:4052568143886
brand logo

Technical specifications

Typetimer

Product details : FESTO 177616 TIMER PZVT-120-SEC


Timer PZVT-120-SEC Constructive design=mechanical drain counter with pneumatic drive, switch-off pressure=<= 0,1 bar, Betriebsdruck=2 - 6 bar, Einschaltdruck=>= 1.6 bar, normal nominal flow=50 l/min

Technical specifications


Attributes
Typetimer
£ 340.18 excl. VAT
/ Each
£ 408.22 incl. VAT
  • Delivery usually within ( 6 ) days