SMC VBAT05AF-SV-Q AIR TANK


VBAT (ce) series air tank

References
smc:VBAT05AF-SV-Q
rubix:133A3335
brand logo
brand logo
Technical specifications
TypeTank capacity: 5 L
See all Specifications

Product details : SMC VBAT05AF-SV-Q AIR TANK


The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Small capacity air tank to which a booster valve can be connected
•Tank capacity: 5 L, 10 L , 20 L, 38 L
•Material: carbon steel or stainless steel (SUS304)
•Connection port sizes [Rc(PT)]: 3/8, 1/2, 3/4

Tank Capacity: 05
Material: A (Carbon Steel)
Thread: F (G)
Safety Valve: S (Safety Valve [2 MPa])
Option: V (Valve for Drain)
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight5780 g
TypeTank capacity: 5 L
Show UNSPSC/ECL@SS
£ 387.53 excl. VAT
/ Each
£ 465.04 incl. VAT
  • Delivery usually within ( 4 ) days