References
SMC:VBAT38A-RV-Q
Rubix:118A7891
Manufacturer :VBAT38A-RV-Q
EAN:3618036603859

Documents
Product details : SMC VBAT38A-RV-Q AIR TANK
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
vbat (ce) series air tank
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 267x858x415 mm |
|---|---|
| Logistic Weight | 23000 g |
| Type | air tank |
Show UNSPSC/ECL@SS
£ 860.53 excl. VAT
/ Each
£ 1,032.64 incl. VAT
- Delivery usually within ( 8 ) days