References
SMC:ZL212-Q
Rubix:207A9165
Manufacturer :ZL212-Q
EAN:3618036482430

Product details : SMC ZL212-Q VACUUM EJECTOR
The multi-stage ZL series is a high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1.587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.
ZL212, Multi-stage Ejector
Technical specifications
Attributes
| Logistic Weight | 725 g |
|---|---|
| Type | venturi zl |
Show UNSPSC/ECL@SS
£ 349.77 excl. VAT
/ Each
£ 419.72 incl. VAT
- Delivery usually within ( 4 ) days