References
SMC:ZH10-B-X185
Rubix:119A5395
Manufacturer :ZH10-B-X185
EAN:3618036489613

Product details : SMC ZH10-B-X185 AIR AMPLIFIER
Machine builders and operators using compressed air for cleaning, drying, cooling, transfer or fume extraction applications, can now improve their machine performance following the launch of our new Air Amplifier range – Series ZH-X185. Developed with both operational performance and economy in mind, these easy to install and operate these air amplifiers, which use the Coanda effect, can reduce both consumption and energy costs when air blow or suction is required. By adding air amplifiers to an air blow/suction application, compressed air saving of up to 70% can be achieved and without the need of an electrical power supply, substantially reduced energy costs are also ensured.
•Diameters: ø13, ø21.6, ø30 and ø42
•Air consumption saving (70% for air blows).
•Maintenance free.
•High performance reliability.
•Simple & easy to operate.
•Quiet operation.
•Safe blowing system.
Passage Diameter: 10 (ø13)
Bracket: B (With Bracket)
•Air consumption saving (70% for air blows).
•Maintenance free.
•High performance reliability.
•Simple & easy to operate.
•Quiet operation.
•Safe blowing system.
Passage Diameter: 10 (ø13)
Bracket: B (With Bracket)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x73x35 mm |
|---|---|
| Logistic Weight | 119 g |
| Type | air amplifier zh10-b-x185 |
Show UNSPSC/ECL@SS
£ 66.07 excl. VAT
/ Each
£ 79.28 incl. VAT
- Delivery usually within ( 4 ) days