SMC ZH20-X185 VENTURI SERIES ZH


VENTURI Series ZH

References
smc:ZH20-X185
rubix:265A1900
brand logo
brand logo
Technical specifications

Product details : SMC ZH20-X185 VENTURI SERIES ZH


Machine builders and operators using compressed air for cleaning, drying, cooling, transfer or fume extraction applications, can now improve their machine performance following the launch of our new Air Amplifier range – Series ZH-X185. Developed with both operational performance and economy in mind, these easy to install and operate these air amplifiers, which use the Coanda effect, can reduce both consumption and energy costs when air blow or suction is required. By adding air amplifiers to an air blow/suction application, compressed air saving of up to 70% can be achieved and without the need of an electrical power supply, substantially reduced energy costs are also ensured.
ZH**-X185, Air Amplifier

Technical specifications


Attributes
Logistic Weight430 g
TypeVenturi ZH
Show UNSPSC/ECL@SS
£ 121.19 excl. VAT
/ Each
£ 145.43 incl. VAT
  • Delivery usually within ( 4 ) days