References
SMC:ZH13BS-08-F02
Rubix:2610629
EAN:3618035368254

Product details : SMC ZH13BS-08-F02 VACUUM EJECTOR
Machine builders and operators using compressed air for cleaning, drying, cooling, transfer or fume extraction applications, can now improve their machine performance following the launch of our new Air Amplifier range – Series ZH-X185. Developed with both operational performance and economy in mind, these easy to install and operate these air amplifiers, which use the Coanda effect, can reduce both consumption and energy costs when air blow or suction is required. By adding air amplifiers to an air blow/suction application, compressed air saving of up to 70% can be achieved and without the need of an electrical power supply, substantially reduced energy costs are also ensured.
Venturi zh series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x78x50 mm |
|---|---|
| Logistic Weight | 62 g |
| Type | venturi zh |
Show UNSPSC/ECL@SS
£ 41.54 excl. VAT
/ Each
£ 49.85 incl. VAT
- Delivery usually within ( 4 ) days