FESTO 189253 SUCTION CUP COMPLETE HOLDER ESH-HE-1-M3
Suction cup holder ESH-HE
See technical informationSee documentsReferences
Festo:ESH-HE-1-M3
Rubix:120A4788
Manufacturer :189253
EAN:4052568041762

Documents
Product details : FESTO 189253 SUCTION CUP COMPLETE HOLDER ESH-HE-1-M3
Suction cup holder ESH-HE-1-M3 without height compensator, for direct screw-in fitting. Nominal size=1,2 mm, Volume=0,04 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at top, Correlation to suction-cup holder=Size 1
Technical specifications
Attributes
| Logistic Weight | 1,64 g |
|---|---|
| Type | suction cup complete holder esh-he-1-m3 189253 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 2 ) days