References
SMC:ZK2A15K5RW-08
Rubix:119A5831
Manufacturer :ZK2A15K5RW-08
EAN:3618036485523

Product details : SMC ZK2A15K5RW-08 VACUUM EJECTOR
We are pleased to present our series of vacuum switches: the ZK2 series. Its evacuation performance and energy efficiency are significantly improved. Our new ZK2 series with its ejector / vacuum pump unit reduces air / electricity consumption, thanks to the introduction of a digital energy-saving pressure switch reducing air consumption by up to 90%. A two-stage ejector further increases the suction flow and reduces air consumption. To prevent parts from falling, the ZK2 series has a double 2-port supply / exhaust distributor. Its intelligent, all-in-one design makes this product more compact and lighter than previous models, and simplifies installation and maintenance. The ZK2 series is suitable for different applications such as transfer, transport and packaging / unpacking and perfectly matches small spaces when space is limited.
ZK2, Vacuum Unit, Ejector System with Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x117x93 mm |
|---|---|
| Logistic Weight | 135 g |
| Type | single unit - silencer exhaust |
Show UNSPSC/ECL@SS
£ 305.22 excl. VAT
/ Each
£ 366.26 incl. VAT
- Delivery usually within ( 4 ) days