Vertical Vacuum Inlet
Material | nbr |
---|---|
Diameter | 8 mm |
Shape | bellow |
Logistics dimensions (L x W x H) | 9x9x8 mm |
---|---|
Logistic Weight | 1 g |
Material | nbr |
Diameter | 8 mm |
Shape | bellow |
Type | compact pad |
Threading diameter | 7 mm |
Metrical Diameter | 8.5 mm |
Usually arrives within 14 working days