References
SMC:ZPR16BN-04-A6
Rubix:394A1943
Manufacturer :ZPR16BN-04-A6

Documents
Product details : SMC ZPR16BN-04-A6 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 16 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 25.47 excl. VAT
/ Each
£ 30.56 incl. VAT
- Usually arrives within 14 working days