SMC EVM430-F01-30Y 3 PORT MECHANICAL VALVE
EVM400, 400 Series, 3 Port Mechanical Valve, European
See technical informationSee documentsReferences
SMC:EVM430-F01-30Y
Rubix:392A5158
Manufacturer :EVM430-F01-30Y
Documents
Product details : SMC EVM430-F01-30Y 3 PORT MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
Strengths
Fluid: air
Operating pressure: -100kPa to 1.0MPa
Effective area (Cv): 7mm 2 (0.38)
Ambient and fluid temperature: -5° to 60°C (no freezing)
Port size (nominal size): 1/8 (6A)
European threads-G(PF)
Technical specifications
Attributes
| Type | evm400, 400 series, 3 port mechanical valve, european |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 68.45 excl. VAT
/ Each
£ 82.14 incl. VAT
- Delivery usually within ( 27 ) days
