FESTO 525178 SOLENOID VALVE MHP4-M1H-3/2G-1/4
Solenoid valve MHP4-M1H
See technical informationSee documentsReferences
Festo:MHP4-M1H-3/2G-1/4
Rubix:110A0379
Manufacturer :525178
EAN:4052568161484

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525178 SOLENOID VALVE MHP4-M1H-3/2G-1/4
Solenoid valve MHP4-M1H-3/2G-1/4 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 271,5 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Delivery usually within ( 2 ) days