SMC VFM350-02-01 MECHANICAL ROLLER LEVER VALVE
VFM200/300 Series 5/2 and 5/3 Mechanically Operated Valve
See technical informationReferences
SMC:VFM350-02-01
Rubix:2602892
EAN:3618036594362

Product details : SMC VFM350-02-01 MECHANICAL ROLLER LEVER VALVE
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
5/2 and 5/3 distributor, mechanical control series VFM200/300
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x115x26 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | 5/2 and 5/3 solenoids |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.97 excl. VAT
/ Each
£ 92.36 incl. VAT
- Delivery usually within ( 24 ) days