SMC SZ3000-114-1A BUSH ASSEMBLY
VR12*0F, Shuttle Valve with One-touch Fitting
See technical informationReferences
SMC:SZ3000-114-1A
Rubix:107A1024

Product details : SMC SZ3000-114-1A BUSH ASSEMBLY
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | brush assembly |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | 0,15 to 0,7 mpa (1,5 to 7 bar) |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- Delivery usually within ( 8 ) days