FESTO 545231 SOLENOID VALVE VMPA1-M1H-I-S-M7-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA1-M1H-I-S-M7-PI
Rubix:132A6701
Manufacturer :545231
EAN:4052568184087

Documents
Product details : FESTO 545231 SOLENOID VALVE VMPA1-M1H-I-S-M7-PI
Solenoid valve VMPA1-M1H-I-S-M7-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=260 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 180,39 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 260 l/min |
| Pressure range | 3/10 bar |
Show UNSPSC/ECL@SS
£ 186.84 excl. VAT
/ Each
£ 224.21 incl. VAT
- Delivery usually within ( 16 ) days