SMC VFS1220-5D-01F-Q 5 PORT SOLENOID VALVE
VFS Series Solenoid valve
See technical informationSee documentsReferences
SMC:VFS1220-5D-01F-Q
Rubix:2609139
Manufacturer :VFS1220-5D-01F-Q
EAN:3618036591972

Documents
Product details : SMC VFS1220-5D-01F-Q 5 PORT SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS1000, body ported type valve
•Thread: Rc(PT)
•Fluid: air and inert gas
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 2 (2 Position Double)
Piping: 20 (Body Ported/Individual Pilot EXH)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)
•Thread: Rc(PT)
•Fluid: air and inert gas
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 2 (2 Position Double)
Piping: 20 (Body Ported/Individual Pilot EXH)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 294 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 491 l/min |
Show UNSPSC/ECL@SS
£ 168.44 excl. VAT
/ Each
£ 202.13 incl. VAT
- Delivery usually within ( 8 ) days