FESTO 547220 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MH-A1-3AC1
Rubix:391A8941
Manufacturer :547220
EAN:4052568187361

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547220 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 270,9 g |
|---|---|
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
- Delivery usually within ( 6 ) days