References
SMC:VFS2100-5FZB-Q
Rubix:109A5821
Manufacturer :VFS2100-5FZB-Q

Documents
Product details : SMC VFS2100-5FZB-Q SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS2000, body ported & base mounted valves
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 1 (2 Position Single)
Body Option: 00 (Base Mounted Plug-in)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: F (Plug-in)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: B (Locking Slotted Style)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 1 (2 Position Single)
Body Option: 00 (Base Mounted Plug-in)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: F (Plug-in)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: B (Locking Slotted Style)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 121.15 excl. VAT
/ Each
£ 145.38 incl. VAT
- Delivery usually within ( 8 ) days