References
SMC:VFS2210-5DZ-Q
Rubix:110A5455
Manufacturer :VFS2210-5DZ-Q
EAN:3618036591224

Documents
Product details : SMC VFS2210-5DZ-Q SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS2000, body ported & base mounted valves
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 2 (2 Position Double)
Body Option: 10 (Base Mounted Non Plug-in)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style
Function: 2 (2 Position Double)
Body Option: 10 (Base Mounted Non Plug-in)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Type | smc vfs2210-5dz-q solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 200.4 l/min |
| Pressure range | 0,1 to 1,0 mpa |
| Port size | 1/4 |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 179.73 excl. VAT
/ Each
£ 215.68 incl. VAT
- Delivery usually within ( 4 ) days