References
Festo:VZWD-L-M22C-M-G14-50-V-1P4-5-R1
Rubix:392A0887
Manufacturer :1491862
EAN:4052568234379

Documents
Product details : FESTO 1491862 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-50-V-1P4-5-R1 Construction type=direct-acting seat valve, Actuation=electrical, Sealing principle=soft, Installation position=any, Mounting type=inline installation
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x85x65 mm |
|---|---|
| Logistic Weight | 498 g |
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 150.02 excl. VAT
/ Each
£ 180.02 incl. VAT
- Delivery usually within ( 8 ) days