SMC VFS2610-5DZ-Q 5 PORT SOLENOID VALVE


VFS Series Solenoid valve

References
smc:VFS2610-5DZ-Q
rubix:2609151
brand logo
brand logo
Technical specifications
Typesolenoid valve
See all Specifications

Product details : SMC VFS2610-5DZ-Q 5 PORT SOLENOID VALVE


Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS2000, body ported & base mounted valves
•Thread type: Rc(PT)
•Port sizes: 1/8, 1/4
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style

Function: 6 (3 Position Perfect)
Body Option: 10 (Base Mounted Non Plug-in)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Piping: Side
Port Size: w/o Sub-plate
Thread: Rc
Option: None
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight319 g
Typesolenoid valve
Show UNSPSC/ECL@SS
£ 284.68 excl. VAT
/ Each
£ 341.62 incl. VAT
  • Delivery usually within ( 4 ) days