FESTO 540803 SOLENOID VALVE MDH-5/2-D-1-M12D-C
MDH standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:MDH-5/2-D-1-M12D-C
Rubix:108A8144
Manufacturer :540803
EAN:4052568259778

Documents
Product details : FESTO 540803 SOLENOID VALVE MDH-5/2-D-1-M12D-C
Solenoid valve MDH-5/2-D-1-M12D-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 472 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 89.78 excl. VAT
/ Each
£ 107.74 incl. VAT
- Delivery date on request
Contact a branch