SMC VFS3110-5DZ-02F-Q SOLENOID VALVE


VFS Series Solenoid valve

References
smc:VFS3110-5DZ-02F-Q
rubix:138A1445

Product details : SMC VFS3110-5DZ-02F-Q SOLENOID VALVE


Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•VFS3000, body ported & base mounted valves
•Thread type: Rc(PT)
•Port sizes: 1/4, 3/8
•Maximum operating pressure: 0,99 MPa;
•Ambient & fluid temperature: -10 to 60°C
•Manual override: non locking push style

Function: 1 (2 Position Single)
Body Style: 1 (Base Mounted Non Plug-in)
Body Option: 0 (Standard for Base Mounted Type)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Piping: Side
Port Size: 02 (Sub-plate Plug-in 1/4, Non Plug-in 1/4, Direct Ported P,A,B Ports 1)
Thread: F (G)
Option: None
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight660 g
Show UNSPSC/ECL@SS
£ 170.31 excl. VAT
/ Each
£ 204.37 incl. VAT
  • Delivery usually within ( 4 ) days