References
SMC:VFS3120R-5DZ-03F-Q
Rubix:110A3452

Product details : SMC VFS3120R-5DZ-03F-Q 5 PORT SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 171.29 excl. VAT
/ Each
£ 205.55 incl. VAT
- Delivery usually within ( 24 ) days