FESTO 546696 SOLENOID VALVE VSVA-B-B52-H-A1-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-H-A1-1C1
Rubix:110A0890
Manufacturer :546696
EAN:4052568005924

Documents
Product details : FESTO 546696 SOLENOID VALVE VSVA-B-B52-H-A1-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 305,4 g |
|---|---|
| Type | valve vuvg |
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 128.81 excl. VAT
/ Each
£ 154.57 incl. VAT
- In stock: Next day delivery