SMC EVG342-3D-10FA-Q SOLENOID VALVE
VG342 3 Port Solenoid Valve Pilot Poppet
See technical informationReferences
SMC:EVG342-3D-10FA-Q
Rubix:2602649
EAN:3618036117844

Product details : SMC EVG342-3D-10FA-Q SOLENOID VALVE
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 290.75 excl. VAT
/ Each
£ 348.90 incl. VAT
- Delivery usually within ( 24 ) days