SMC VG342-5DZ-10FA-Q SOLENOID VALVE
VG342 3 Port Solenoid Valve Pilot Poppet
See technical informationSee documentsReferences
SMC:VG342-5DZ-10FA-Q
Rubix:113A1503
Manufacturer :VG342-5DZ-10FA-Q
EAN:3618036588781

Documents
Product details : SMC VG342-5DZ-10FA-Q SOLENOID VALVE
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VG342 is possible to use in vacuum or under low pressures. No lubrication is required.
•Light Weight: 1.1kg.
•Large Flow Capacity: 1/Nl/min 12857.65
•Low Power Consumption.
•No lubrication required.
•Possible to use in vacuum or under low pressures.
•Changeable actuation: N.C., N.O. or External pilot.
•Can be used as a selector or divider valve (External pilot).
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: 10 (1)
Thread: F (G)
Passage: A (Normally Closed)
Option: Standard
Q: Q (CE Marked)
•Large Flow Capacity: 1/Nl/min 12857.65
•Low Power Consumption.
•No lubrication required.
•Possible to use in vacuum or under low pressures.
•Changeable actuation: N.C., N.O. or External pilot.
•Can be used as a selector or divider valve (External pilot).
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: D (DIN Connector)
Surge Suppressor: Z (Light & Surge Suppressor)
Port Size: 10 (1)
Thread: F (G)
Passage: A (Normally Closed)
Option: Standard
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 296.45 excl. VAT
/ Each
£ 355.74 incl. VAT
- Delivery usually within ( 8 ) days