SMC VH211-02 HAND VALVE


VH Hand Valve

References
smc:VH211-02
rubix:112A4755
brand logo
brand logo
Technical specifications
TypePanel mounted
See all Specifications

Product details : SMC VH211-02 HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 2 (200)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 1 (3 Position Exhaust Centre)
Thread: Rc
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x125x90 mm
Logistic Weight430 g
TypePanel mounted
Show UNSPSC/ECL@SS
£ 85.15 excl. VAT
/ Each
£ 102.18 incl. VAT
  • Delivery usually within ( 4 ) days