References
SMC:VH300-F03
Rubix:392A6082
Manufacturer :VH300-F03

Documents
Product details : SMC VH300-F03 4 PORT HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
VH, Hand Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x134x105 mm |
|---|---|
| Logistic Weight | 710 g |
| Type | vh |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 94.27 excl. VAT
/ Each
£ 113.12 incl. VAT
- Usually arrives within 14 working days