References
SMC:VK332-5DZ-M5-Q
Rubix:109A3764
EAN:3618036582079

Product details : SMC VK332-5DZ-M5-Q SOLENOID VALVE
Universal porting.Available for N.C. valve, N.O. valve, divider valve, selector valve, etc.Nl/min: 196.Compact/Width 18 X Length 63 (mm).Low consumption 4W.DC (Standard).2W DC (Low wattage style).Applicable for vacuum use –101.2kPa.Copper-free specifications standard.The portions that come in contact with fluids do not contain copper, thus enabling the standard product to be used as is.
•Valve Model: Body ported.
•Port size: M5, 1/8.
•Actuation: Direct operated style 2 port single solenoid.
Valve Option: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size (A port): M5
Thread: Rc (PT)(or None)
Option: None
Q: Q (CE Marked)
•Port size: M5, 1/8.
•Actuation: Direct operated style 2 port single solenoid.
Valve Option: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size (A port): M5
Thread: Rc (PT)(or None)
Option: None
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 73.13 excl. VAT
/ Each
£ 87.76 incl. VAT
- Delivery usually within ( 8 ) days