SMC EVSA7-8-FG-D-1M ISO INTERFACE AIR OPERATED VALVE SIZE 2
VSA7-8 series 5/2 and 5/3 ISO size 2 distributor with pneumatic control
See technical informationReferences
SMC:EVSA7-8-FG-D-1M
Rubix:290A4630
EAN:3618036113488

Technical specifications
| Type | smc evsa7-8-fg-d-1m iso interface air operated valve size 2 |
|---|
Product details : SMC EVSA7-8-FG-D-1M ISO INTERFACE AIR OPERATED VALVE SIZE 2
Pneumatic distributor
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Type | smc evsa7-8-fg-d-1m iso interface air operated valve size 2 |
Show UNSPSC/ECL@SS
£ 126.13 excl. VAT
/ Each
£ 151.36 incl. VAT
- Delivery usually within ( 24 ) days