VL Standard valve ISO 5599-1
Type | Standard valve ISO 5599-1 |
---|
Logistics dimensions (L x W x H) | 179x106x78 mm |
---|---|
Logistic Weight | 861,6 g |
Type | Standard valve ISO 5599-1 |
Volume flow rate | 4500 l/min |
Type of coupling | Connecting plate size 3 according to ISO 5599-1 |
Delivery usually within ( 11 ) days