Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536047 PNEUMATIC VALVE VL-5/3G-1/4-B-EX
FESTO 536047 PNEUMATIC VALVE VL-5/3G-1/4-B-EX
VL Tiger 2000 directional control valve
References
festo:
VL-5/3G-1/4-B-EX
rubix:
108A6596
manufacturer :
536047
ean:
4052568170769
Technical specifications
Type
tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536047 PNEUMATIC VALVE VL-5/3G-1/4-B-EX
Pneumatic valve VL-5/3G-1/4-B-EX 5/3-way function, centre Position closed Valve function=5/3 closed, Type of actuation=pneumatic, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
35
x
60
mm
Logistic Weight
363,6
g
Type
tiger 2000
Volume flow rate
1600
l/min
Type of coupling
g1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.63
excl. VAT
/
Each
£
307.96
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821201003
AVENTICS R412007261 3/2 SHUT-OFF VALVE MECHANICALLY OPERATED AS3-BAV
SMC XLA-50G-M9// HIGH VACUUM ANGLE VALVE
FESTO 184135 FRONT PANEL VALVE SV/O-3-PK-3X2
SMC FNVB-10X0 PNEUMATIC ACTUATOR WITH BALL VALVE
SMC EVHS400-F02 3 PORT HAND VALVE
FESTO 1002531 ANGLE SEAT VALVE
AVENTICS 5341122100
SMC VM430-01-34R TWIST SELECTOR MECHANIC VALVE
NORGREN 04057400 1/2 REG/SILENC
SMC XLH-40 H TYPE VACUUM VALVE
SMC EVM430-F01-30R MECHANICAL VALVE
AVENTICS REXROTH VALVE 5630180100
GEMU 88044933 ANGLE SEAT GLOBE VALVE 554.25D.1951.1
AVENTICS 5776920270