Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151012 PNEUMATIC VALVE VL-5/3B-D-1-C
FESTO 151012 PNEUMATIC VALVE VL-5/3B-D-1-C
VL Standard valve ISO 5599-1
References
festo:
VL-5/3B-D-1-C
rubix:
107A5022
manufacturer :
151012
ean:
4052568116576
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151012 PNEUMATIC VALVE VL-5/3B-D-1-C
Pneumatic valve VL-5/3B-D-1-C 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
372,2
g
Type
Standard valve ISO 5599-1
Volume flow rate
1200
l/min
Type of coupling
Manifold size 1 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.26
excl. VAT
/
Each
£
155.11
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN C01GG4848 PFITC R1/2 3/2 SHUT-OFF VALVE
SMC XLA-50M-M9// HIGH VACUUM ANGLE VALVE
SMC EVM430-F01-01S MECHANICAL VALVE
SMC VHS50-F06-R-X1 3 PORT HAND VALVE WITH KEY HOLE
FESTO 1482679 HAND SLIDE VALVE VBOH-32-G38
FESTO 9764 PNEUMATIC VALVE VL-5-1/8
FESTO 8982 ROLLER LEVER VALVE L-3-1/4-B
FESTO 3192076 HAND LEVER VALVE VHER-P-H-B43E-G12
SMC EVM430-F01-05 MECHANICAL VALVE
SMC AVL2000-F02 SOFT START-UP VALVE
SMC VHS50-F06B PRESSURE RELIEF 3 PORT VALVE
SMC EAV3000-F03-4YO-Q SOFT START UP VALVE
SMC VHS30-F03A-S PRESSURE RELIEF 3 PORT VALVE
SMC LVQH40-Z13-2 AIR OPERATED CHEMICAL VALVE
PARKER VALVE P2D8V32C5