FESTO 8982 ROLLER LEVER VALVE L-3-1/4-B


Valve with tilting roller

References
festo:L-3-1/4-B
rubix:109A5496
manufacturer :8982
ean:4052568111298
L-3-1/4-B Roller lever valve
brand logo
Technical specifications
Typetilt roller valve
See all Specifications

Product details : FESTO 8982 ROLLER LEVER VALVE L-3-1/4-B


Roller lever valve L-3-1/4-B With idle return. Function unactuated, no through flow. Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x53x24 mm
Logistic Weight247,85 g
Typetilt roller valve
Volume flow rate600 l/min
Type of couplingg1/4
Show UNSPSC/ECL@SS
£ 226.00 excl. VAT
/ Each
£ 271.20 incl. VAT
  • Delivery usually within ( 8 ) days